
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2273022-3
Zoro #
G100945987
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.161 in
Cable Assembly Length
5000 mm
Thread Size
M12
Details
Jacket Color
Black
Housing Material
Plastic
Mounting Angle
Straight
Cable Assembly Type
M12 Pigtail
Cable Color
Black
Wire Color
Brown, Blue, Black
Number of Positions
3
Keying
A
Configuration
Single-Ended
Shielded
No
Cable Type
PUR
Operating Voltage
250 VAC, 250 VDC
Contact Current Rating
4A
Operating Temperature Range
-40 to 80°C
Assembly Type
Pigtail
LED
Without
Connector Type
Plug
Product Type
Cable Assembly
Connector Color
Blue
Insulation Material
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.