
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273028-1
Zoro #
G700946087
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M12
Overall Outside Cable Diameter
.185 in
Cable Assembly Length
1500 mm
Details
Jacket Color
Black
Housing Material
Plastic
Mounting Angle
Straight
Product Type
Cable Assembly
Connector Color
Blue
Configuration
Single-Ended
Operating Voltage
250 VAC, 250 VDC
Wire Color
Brown, White, Blue, Black
Operating Temperature Range
-40 to 80°C
Connector Type
Plug
Insulation Material
PUR
Contact Current Rating
4A
Cable Assembly Type
M12 Pigtail
LED
Without
Assembly Type
Pigtail
Shielded
No
Cable Color
Black
Number of Positions
4
Keying
A
Cable Type
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.