
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273034-1
Zoro #
G400946226
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.196 in
Details
Jacket Color
Black
Housing Material
Plastic
Assembly Type
Pigtail
Keying
A
Cable Color
Black
Operating Temperature Range
-50 to 80°C
Product Type
Cable Assembly
Connector Type
Receptacle
Connector Color
Blue
Operating Voltage
125 VDC, 125 VAC
Configuration
Single-Ended
Wire Color
Brown, White, Blue, Black, Green/Yellow
Cable Exit Angle
Straight
Insulation Material
PUR
Contact Current Rating
4A
Number of Positions
5
Mounting Angle
Straight
Cable Type
PUR
Shielded
No
Cable Assembly Type
M12 Pigtail
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.