
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273034-3
Zoro #
G100946243
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.196 in
Cable Assembly Length
5000 mm
Thread Size
M12
Details
Jacket Color
Black
Housing Material
Plastic
Cable Type
PUR
Product Type
Cable Assembly
Operating Voltage
125 VAC, 125 VDC
Wire Color
Brown, White, Blue, Black, Green/Yellow
Assembly Type
Pigtail
Connector Color
Blue
Configuration
Single-Ended
Mounting Angle
Straight
Shielded
No
Keying
D
Connector Type
Receptacle
Contact Current Rating
4A
Number of Positions
5
Cable Exit Angle
Straight
Operating Temperature Range
-50 to 80°C
Cable Assembly Type
M12 Pigtail
Cable Color
Black
Insulation Material
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.