
M12 x 1.0 straight plug pigt shld A
Mfr # 1-2273042-1
Zoro # G000945773
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Assembly Type
Pigtail
Product Type
Cable Assembly
Keying
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273042-1
Zoro #
G000945773
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.23 in
Cable Assembly Length
1500 mm
Thread Size
M12
Details
Housing Material
Plastic
Assembly Type
Pigtail
Product Type
Cable Assembly
Keying
A
Number of Positions
3
Operating Temperature Range
-30 to 80°C
Wire Color
Brown, Blue, Black
Cable Exit Angle
Straight
Cable Color
Gray
Connector Color
Blue
Mounting Angle
Straight
Cable Assembly Type
M12 Pigtail
Contact Current Rating
4A
Operating Voltage
60 VDC, 60 VAC
Connector Type
Plug
Insulation Material
PVC
Shielded
Yes
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.