Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1.0 straight plug pigt shld A

  • Mfr # 1-2273044-3

  • Zoro # G100945642


product price: $35.79
/ea
Sold in multiples of 25 for $894.75

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Keying
A
Thread Size
M12
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273044-3
Zoro #
G100945642
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
5000 mm
Overall Outside Cable Diameter
.23 in

Details

Housing Material
Plastic
Keying
A
Connector Type
Plug
Number of Positions
4
Cable Exit Angle
Straight
Configuration Number
A
Cable Assembly Type
M12 Pigtail
Connector Color
Blue
Contact Current Rating
4A
Product Type
Single Ended
Operating Temperature Range
-30 to 80°C
Wire Color
Brown, White, Black, Blue
Shielded
Yes
Insulation Material
PVC
Cable Color
Gray
Assembly Type
Pigtail
Operating Voltage
60 VDC, 60 VAC
Mounting Angle
Straight
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.