Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M12 x 1.0 straight plug pigt shld A 2273044-3

M12 x 1.0 straight plug pigt shld A (Discontinued)

  • Mfr # 2273044-3
  • Zoro # G500946164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273044-3
Zoro #
G500946164
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.23 in
Thread Size
M12
Cable Assembly Length
5000 mm

Details

Housing Material
Plastic
Shielded
Yes
Wire Color
Brown, White, Black, Blue
Connector Type
Plug
Operating Temperature Range
-40 to 80°C
Configuration Number
A
Operating Voltage
60 VAC, 60 VDC
Cable Exit Angle
Straight
Cable Assembly Type
M12 Pigtail
Connector Color
Blue
Number of Positions
4
Mounting Angle
Straight
Product Type
Single Ended
Insulation Material
PUR
Keying
A
Contact Current Rating
4A
Cable Color
Gray
Assembly Type
Pigtail
Cable Jacket Color
Gray
Cable Jacket Material
PUR
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.