Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M12 x 1.0 straight plug pigt shld A 2273046-3

M12 x 1.0 straight plug pigt shld A (Discontinued)

  • Mfr # 2273046-3
  • Zoro # G000946329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273046-3
Zoro #
G000946329
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Overall Outside Cable Diameter
.23 in
Cable Assembly Length
5000 mm

Details

Jacket Color
Gray
Housing Material
Plastic
Configuration
Single-Ended
Cable Assembly Type
M12 Pigtail
Product Type
Cable Assembly
Operating Voltage
60 VAC, 60 VDC
Wire Color
Brown, White, Black, Blue, Green/Yellow
Number of Positions
5
Keying
A
Shielded
Yes
Cable Type
PUR
Contact Current Rating
4A
Mounting Angle
Straight
Connector Color
Blue
Assembly Type
Pigtail
Operating Temperature Range
-40 to 80°C
Cable Color
Gray
Insulation Material
PUR
Cable Exit Angle
Straight
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.