M12 x 1.0 straight plug pigt shld A

  • Mfr # 2273048-3

  • Zoro # G600946286


product price:  $61.49
/ea
Sold in multiples of 2 for $122.98

Key Features

Wire Size
24 AWG
Housing Material
Plastic
Overall Outside Cable Diameter
.275 in
Shielded
Yes
Cable Assembly Type
M12 Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2273048-3
Zoro #
G600946286
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
.275 in
Cable Assembly Length
5000 mm
Thread Size
M12

Details

Housing Material
Plastic
Shielded
Yes
Cable Assembly Type
M12 Pigtail
Operating Voltage
30 VDC, 30 VAC
Cable Exit Angle
Straight
Wire Color
Brown, White, Blue, Black, Gray, Pink, Violet, Orange
Assembly Type
Pigtail
Configuration Number
A
Connector Type
Plug
Product Type
Single Ended
Insulation Material
PUR
Contact Current Rating
2A
Operating Temperature Range
-40 to 80°C
Keying
A
Connector Color
Blue
Cable Color
Gray
Mounting Angle
Straight
Number of Positions
8
Cable Jacket Color
Gray
Cable Jacket Material
PUR
Item
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.