This item is Discontinued.

Te Connectivity M12 Y conn Male to 2xM12 Female A 1-2273107-4

M12 Y conn Male to 2xM12 Female A (Discontinued)

  • Mfr # 1-2273107-4
  • Zoro # G300974923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273107-4
Zoro #
G300974923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Double-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Item
Cable Assembly
Color
Black; Blue
Material
Plastic
Cable Opening Max.
0.192 in
Type
M8 to M12, Receptacle/Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.