Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12FEMALERAB CODE5PPG9GOLD

  • Mfr # T4112402051-000

  • Zoro # G800976922


product price: $8.49
/ea
Sold in multiples of 8 for $67.92

Key Features

Insulated
Yes
Material
PBT
Type
Receptacle, Female Contact
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4112402051-000
Zoro #
G800976922
UPC #
-
Country of Origin
China

Details

Insulated
Yes
Material
PBT
Type
Receptacle, Female Contact
Color
Black
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.