Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M.2 0.5PITCH 3.2H KEY B 15U   AU 2199119-3

M.2 0.5PITCH 3.2H KEY B 15U AU (Discontinued)

  • Mfr # 2199119-3
  • Zoro # G501069190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199119-3
Zoro #
G501069190
UPC #
-
Country of Origin
China

Dimensions

Width
0.343 in
Height
3.2 mm
Length
0.862 in
Contact Plating Thickness
15 µin

Details

Item
Socket
Max. Voltage
50V AC
Max. Temp.
80°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated; Gold Flash
Number of Rows
2
Hole Center to Center
0.5 mm
Number of Contacts
67
Connection Material
Copper Alloy
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.