
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2199119-5
Zoro #
G101066865
UPC #
-
Country of Origin
China
Dimensions
Width
0.343 in
Height
3.2 mm
Length
21.9 mm
Contact Plating Thickness
15 µin
Details
Item
Socket
Max. Voltage
50V AC
Max. Temp.
80°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Current Rating
0.5 A
Connection Material
Copper Alloy
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.5 mm
Number of Contacts
67
Terminal Finish
Gold Flash; Matte Tin Plated
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.