M8 angled scket to M8 strght plug 2 LED

  • Mfr # 1-2273124-4

  • Zoro # G600945524


product price:  $17.99
/ea
Sold in multiples of 4 for $71.96

Key Features

Wire Size
22 AWG
Cable Jacket Color
Black
Housing Material
Plastic
LED
With
Operating Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2273124-4
Zoro #
G600945524
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M8 x M8
Overall Outside Cable Diameter
.177 in
Cable Assembly Length
1500 mm

Details

Cable Jacket Color
Black
Housing Material
Plastic
LED
With
Operating Voltage
24 VDC
Insulation Material
PVC
Operating Temperature Range
-30 to 80°C
Cable Color
Black
Cable Assembly Type
M8 to M8
Product Type
Double Ended
Shielded
No
Mounting Angle
Right Angle-Straight
Number of Positions
3
Connector Color
Blue
Connector Type
Receptacle/Plug
Contact Current Rating
4A
Wire Color
Brown, Blue, Black
Cable Jacket Material
PVC
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.