Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 angled scket to M8 strght plug 2 LED 2-2273124-4

M8 angled scket to M8 strght plug 2 LED (Discontinued)

  • Mfr # 2-2273124-4
  • Zoro # G300946272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2273124-4
Zoro #
G300946272
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.177 in
Thread Size
M8 x M8

Details

Jacket Color
Black
Housing Material
Plastic
Shielded
No
Product Type
Cable Assembly
Mounting Angle
Right Angle-Straight
Operating Voltage
24 VDC
Number of Positions
3
Wire Color
Brown, Blue, Black
Connector Color
Blue
Connector Type
Receptacle/Plug
Operating Temperature Range
-30 to 80°C
Cable Type
PVC, PUR
Cable Color
Black
Cable Assembly Type
M8 to M8
Insulation Material
PUR-PVC
LED
With
Configuration
Double-Ended
Contact Current Rating
4A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.