Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 angled scket to M8 strght plug 2 LED

  • Mfr # 2273124-4

  • Zoro # G100945895


product price: $19.25
/ea
Sold in multiples of 4 for $77.00

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Contact Current Rating
4A
Connector Type
Receptacle/Plug
Mounting Angle
Right Angle-Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273124-4
Zoro #
G100945895
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.161 in
Thread Size
M8 x M8

Details

Housing Material
Plastic
Contact Current Rating
4A
Connector Type
Receptacle/Plug
Mounting Angle
Right Angle-Straight
LED
With
Insulation Material
PUR
Cable Color
Black
Number of Positions
3
Shielded
No
Operating Temperature Range
-40 to 80°C
Connector Color
Blue
Operating Voltage
24 VDC
Cable Assembly Type
M8 to M8
Wire Color
Brown, Blue, Black
Product Type
Double Ended
Cable Jacket Material
PUR
Cable Jacket Color
Black
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.