Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 angled scket to M8 strght plug 2 LED 3-2273124-4

M8 angled scket to M8 strght plug 2 LED (Discontinued)

  • Mfr # 3-2273124-4
  • Zoro # G900946665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2273124-4
Zoro #
G900946665
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M8 x M8
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.161 in

Details

Jacket Color
Black
Housing Material
Plastic
Product Type
Cable Assembly
LED
With
Insulation Material
Spark Resistant
Connector Color
Blue
Operating Temperature Range
-40 to 90°C
Configuration
Double-Ended
Cable Type
PUR
Shielded
No
Cable Color
Black
Mounting Angle
Right Angle-Straight
Contact Current Rating
4A
Cable Assembly Type
M8 to M8
Number of Positions
3
Wire Color
Brown, Blue, Black
Connector Type
Receptacle/Plug
Operating Voltage
24 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.