Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 CABLE ST FEMALE 3M 3POS PUR CABLE T4061320003-004

M8 CABLE ST FEMALE 3M 3POS PUR CABLE (Discontinued)

  • Mfr # T4061320003-004
  • Zoro # G600976443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4061320003-004
Zoro #
G600976443
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3000 mm

Details

Style - Connector
Single-Ended
Use With - Nonmetallic Building Cable
PUR Cable
Material
Polyamide 6.6 GF25
Item
Cable Assembly
Type
M8 Pigtail, Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.