
M8 MALE CONN PVC 90? w S/R
Mfr # 1838290-3
Zoro # G900974590
product price: $12.45
/eaSold in multiples of 10 for $124.50
Key Features
Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Material
Polyurethane
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1838290-3
Zoro #
G900974590
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5000 mm
Details
Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Material
Polyurethane
Type
Plug
Cable Opening Max.
5 mm
Color
Black
Item
Cable Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.