Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 Male Panel Mld Rear Mt M8 fast pigt

  • Mfr # 2273014-1

  • Zoro # G900975092


product price: $24.59
/ea
Sold in multiples of 4 for $98.36

Key Features

Style - Connector
Straight; Single-Ended
Insulated
Yes
Cable Opening Max.
0.106 in
Material
Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273014-1
Zoro #
G900975092
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200 mm

Details

Style - Connector
Straight; Single-Ended
Insulated
Yes
Cable Opening Max.
0.106 in
Material
Plastic
Color
Blue
Type
M8 Pigtail, Plug
Item
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.