
M8 strght plug to M12 strgt socket AA (Discontinued)
- Mfr # 1-2273108-4
- Zoro # G200945290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273108-4
Zoro #
G200945290
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M8 x M12
Overall Outside Cable Diameter
.177 in
Cable Assembly Length
1500 mm
Details
Jacket Color
Black
Housing Material
Plastic
Cable Assembly Type
M8 to M12
Cable Type
PVC
Product Type
Cable Assembly
Cable Color
Black
Configuration
Double-Ended
Contact Current Rating
4A
Connector Color
Blue
Shielded
No
Mounting Angle
Straight-Straight
Number of Positions
3
Operating Temperature Range
-30 to 80°C
Wire Color
Brown, Blue, Black
Connector Type
Plug/Receptacle
Keying
AA
Insulation Material
PVC
Operating Voltage
60 VAC, 60 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.