Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 strght plug to M12 strgt socket AA 2273108-4

M8 strght plug to M12 strgt socket AA (Discontinued)

  • Mfr # 2273108-4
  • Zoro # G800945843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273108-4
Zoro #
G800945843
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.161 in
Thread Size
M8 x M12
Cable Assembly Length
1500 mm

Details

Jacket Color
Black
Housing Material
Plastic
Cable Type
PUR
Operating Voltage
60 VAC, 60 VDC
Insulation Material
PUR
Contact Current Rating
4A
Keying
AA
Product Type
Cable Assembly
Mounting Angle
Straight-Straight
Connector Color
Blue
Configuration
Double-Ended
Number of Positions
3
Wire Color
Brown, Blue, Black
Connector Type
Plug/Receptacle
Operating Temperature Range
-40 to 80°C
Cable Color
Black
Shielded
No
Cable Assembly Type
M8 to M12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.