
M8 strgt plug to M12 strgt socket AA
Mfr # 1-2273109-4
Zoro # G200945320
product price: $25.79
/ea
Sold in multiples of 3 for $77.37
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Keying
AA
Connector Type
Plug/Receptacle
Product Type
Double Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2273109-4
Zoro #
G200945320
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M8 x M12
Overall Outside Cable Diameter
.188 in
Cable Assembly Length
1500 mm
Details
Housing Material
Plastic
Keying
AA
Connector Type
Plug/Receptacle
Product Type
Double Ended
Contact Current Rating
4A
Mounting Angle
Straight-Straight
Wire Color
Brown, White, Blue, Black
Operating Temperature Range
-30 to 80°C
Number of Positions
4
Cable Assembly Type
M8 to M12
Shielded
No
Connector Color
Blue
Cable Color
Black
Insulation Material
PVC
Operating Voltage
34 VDC, 34 VAC
Cable Jacket Color
Black
Cable Jacket Material
PVC
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.