
M8 strgt plug to M12 strgt socket AA (Discontinued)
- Mfr # 2273109-4
- Zoro # G000945827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273109-4
Zoro #
G000945827
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
1500 mm
Thread Size
M8 x M12
Overall Outside Cable Diameter
.173 in
Details
Jacket Color
Black
Housing Material
Plastic
Operating Temperature Range
-40 to 80°C
Connector Color
Blue
Wire Color
Brown, White, Blue, Black
Contact Current Rating
4A
Shielded
No
Connector Type
Plug/Receptacle
Cable Color
Black
Cable Assembly Type
M8 to M12
Product Type
Cable Assembly
Insulation Material
PUR
Keying
AA
Operating Voltage
34 VDC, 34 VAC
Configuration
Double-Ended
Mounting Angle
Straight-Straight
Cable Type
PUR
Number of Positions
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.