
M8 strgt socket to M12 strgt plug AA (Discontinued)
- Mfr # 1-2273110-4
- Zoro # G600945418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273110-4
Zoro #
G600945418
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.177 in
Cable Assembly Length
1500 mm
Thread Size
M12 x M8
Details
Jacket Color
Black
Housing Material
Plastic
Mounting Angle
Straight-Straight
Operating Voltage
60 VDC, 60 VAC
Cable Assembly Type
M8 to M12
Keying
AA
Shielded
No
Configuration
Double-Ended
Number of Positions
3
Connector Color
Blue
Product Type
Cable Assembly
Cable Type
PVC
Insulation Material
PVC
Wire Color
Brown, Blue, Black
Connector Type
Receptacle/Plug
Cable Color
Black
Operating Temperature Range
-30 to 80°C
Contact Current Rating
4A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.