
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273008-3
Zoro #
G300974985
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5000 mm
Details
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Color
Black; Blue
Type
M8 Pigtail, Plug
Cable Opening Max.
0.161 in
Material
Plastic
Item
Cable Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.