Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1.0 Angled socket Pigtail

  • Mfr # 1-2273009-1

  • Zoro # G900975108


product price: $8.55
/ea
Sold in multiples of 8 for $68.40

Key Features

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Cable Opening Max.
0.177 in
Overall Length
1500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273009-1
Zoro #
G900975108
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Item
Cable Assembly
Cable Opening Max.
0.177 in
Type
M8 Pigtail, Receptacle
Color
Black; Blue
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.