Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 x 1.0 straight plug Pigtail 1-2273002-3

M8 x 1.0 straight plug Pigtail (Discontinued)

  • Mfr # 1-2273002-3
  • Zoro # G100945338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273002-3
Zoro #
G100945338
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M8
Overall Outside Cable Diameter
.188 in
Cable Assembly Length
5000 mm

Details

Jacket Color
Black
Housing Material
Plastic
Operating Temperature Range
-30 to 80°C
Insulation Material
PVC
Connector Type
Plug
Wire Color
Brown, White, Blue, Black
Configuration
Single-Ended
Cable Assembly Type
M8 Pigtail
Shielded
No
Product Type
Cable Assembly
Assembly Type
Pigtail
Mounting Angle
Straight
Operating Voltage
30 VAC, 30 VDC
LED
Without
Cable Type
PVC
Contact Current Rating
4A
Number of Positions
4
Connector Color
Blue
Cable Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.