
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273002-3
Zoro #
G500945945
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.173 in
Cable Assembly Length
5000 mm
Thread Size
M8
Details
Jacket Color
Black
Housing Material
Plastic
Number of Positions
4
Shielded
No
Wire Color
Brown, White, Blue, Black
Connector Color
Blue
Cable Assembly Type
M8 Pigtail
Product Type
Cable Assembly
Mounting Angle
Straight
LED
Without
Cable Color
Black
Insulation Material
PUR
Operating Temperature Range
-40 to 80°C
Configuration
Single-Ended
Operating Voltage
30 VAC, 30 VDC
Contact Current Rating
4A
Assembly Type
Pigtail
Connector Type
Plug
Cable Type
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.