Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1.0 straight plug Pigtail Shld

  • Mfr # 1-2273004-1

  • Zoro # G200945405


product price: $23.85
/ea
Sold in multiples of 4 for $95.40

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Cable Assembly Type
M8 Pigtail
Insulation Material
PVC
Number of Positions
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273004-1
Zoro #
G200945405
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.196 in
Thread Size
M8

Details

Housing Material
Plastic
Cable Assembly Type
M8 Pigtail
Insulation Material
PVC
Number of Positions
3
Connector Color
Blue
Contact Current Rating
4A
Wire Color
Brown, Blue, Black
Operating Temperature Range
-30 to 80°C
Connector Type
Plug
LED
Without
Mounting Angle
Straight
Operating Voltage
60 VDC, 60 VAC
Configuration
Single-Ended
Product Type
Cable Assembly
Cable Color
Black
Shielded
Yes
Assembly Type
Pigtail
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.