
M8 x 1.0 straight plug Pigtail Shld
Mfr # 2273004-3
Zoro # G400945977
product price: $46.15
/ea
Sold in multiples of 2 for $92.30
Key Features
Product Type
Single Ended
Wire Size
22 AWG
Housing Material
Plastic
Insulation Material
PUR
Cable Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2273004-3
Zoro #
G400945977
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M8
Cable Assembly Length
5000 mm
Overall Outside Cable Diameter
.196 in
Details
Product Type
Single Ended
Housing Material
Plastic
Insulation Material
PUR
Cable Color
Black
Mounting Angle
Straight
Connector Color
Blue
LED
Without
Cable Assembly Type
M8 Pigtail
Number of Positions
3
Operating Temperature Range
-40 to 80°C
Assembly Type
Pigtail
Wire Color
Brown, Blue, Black
Contact Current Rating
4A
Connector Type
Plug
Shielded
Yes
Operating Voltage
60 VAC, 60 VDC
Cable Jacket Material
PUR
Cable Jacket Color
Black
Item
Receptacle
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.