
M8 x 1.0 straight socket Pigtail Shld
Mfr # 2273005-1
Zoro # G600974968
product price: $28.29
/eaSold in multiples of 3 for $84.87
Key Features
Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Material
Plastic
Type
M8 Pigtail, Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273005-1
Zoro #
G600974968
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1500 mm
Details
Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Material
Plastic
Type
M8 Pigtail, Receptacle
Item
Cable Assembly
Color
Black; Blue
Cable Opening Max.
0.196 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.