Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1.0 straight socket Pigtail Shld

  • Mfr # 2273007-3

  • Zoro # G300974954


product price: $39.59
/ea
Sold in multiples of 2 for $79.18

Key Features

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Color
Black; Blue
Overall Length
5000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273007-3
Zoro #
G300974954
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5000 mm

Details

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Item
Cable Assembly
Color
Black; Blue
Cable Opening Max.
0.208 in
Type
M8 Pigtail, Receptacle
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.