PCB, PCB Relay, 1 A, Long Lead

  • Mfr # 1617133-3

  • Zoro # G400973284


product price:  $60.95
/ea
Sold in multiples of 3 for $182.85

Key Features

Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
9V DC
Current Rating
1 A
Operating Temperature Range
-65 to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1617133-3
Zoro #
G400973284
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
9V DC
Current Rating
1 A
Operating Temperature Range
-65 to 125°C
Actuating System
DC
Transistor Driver
Without
Shock
75G's, 6ms
Enclosure Type
Hermetically Sealed
Contact Current Class
Low Level to 1 A
Pin Configuration
.175" Diameter Mounting Pad
Coil Power Rating (DC)
368 mW
Coil Polarity Protection Diode
Without
Coil Suppression Diode
Without
Contact Current Rating
1A
Vibration
30G's, 10 to 3000Hz
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage
9 VDC
Relay Type
Military/Aerospace High Performance
MOSFET Driver
Without
Coil Resistance
220 Ω

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.