
MAG-MATE 187 FAST TAB 0198TPBR
Mfr # 63643-1
Zoro # G600941625
product price:Â $0.53
/ea
Sold in multiples of 8000 for $4,240.00
Key Features
Terminal Type
Tab
Overall Length
0.83 in
Wire Range
Magnet Wire: 19 to 17 AWG
Wire Type
Magnet Wire
Connection Type
IDC Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63643-1
Zoro #
G600941625
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.83 in
Details
Terminal Type
Tab
Wire Range
Magnet Wire: 19 to 17 AWG
Wire Type
Magnet Wire
Connection Type
IDC Standard
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.