
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63459-2
Zoro #
G200941506
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.952 in
Details
Wire Type
Magnet Wire
Terminal Type
Tab
Wire Range
Magnet Wire: 16 to 15 AWG
Connection Type
IDC Standard
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.