Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG-MATE 250 FAST TAB 22-20

  • Mfr # 63601-2

  • Zoro # G500941244


product price: $0.22
/ea
Sold in multiples of 7000 for $1,540.00

Key Features

Wire Type
Magnet Wire
Connection Type
IDC Standard
Max. Temp.
302 Degrees F
Terminal Type
Tab
Overall Length
0.746 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63601-2
Zoro #
G500941244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.746 in

Details

Wire Type
Magnet Wire
Connection Type
IDC Standard
Max. Temp.
302 Degrees F
Terminal Type
Tab
Wire Range
Aluminum: 21 to 19 AWG; Magnet Wire: 22 to 20 AWG
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.