
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63551-3
Zoro #
G900975511
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7.87 mm
Details
Wire Range
Magnet Wire: 27 to 23 AWG
Terminal Type
Poke-In
Connection Type
IDC Standard
Wire Type
Magnet Wire
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.