
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1740418-1
Zoro #
G400951756
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
23 AWG
Overall Length
0.748 in
Details
Item
Pin Terminal
Maximum Operating Temperature
302 Degrees F
Wire Type
Magnet Wire
Connection Type
IDC Standard
Contact Plating Material
Tin, Phosphor Bronze
Terminal Orientation
Left Hand
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.