
MAG-MATE POKE-IN TAB 018 PTPBR
Mfr # 1742897-1
Zoro # G500941473
product price:Â $0.23
/ea
Sold in multiples of 8000 for $1,840.00
Key Features
Overall Length
0.493 in
Wire Type
Magnet Wire
Terminal Type
Flag
Wire Range
Magnet Wire: 22 to 18 AWG
Connection Type
IDC Standard, Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1742897-1
Zoro #
G500941473
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.493 in
Details
Item
Poke-In Tab
Wire Type
Magnet Wire
Terminal Type
Flag
Wire Range
Magnet Wire: 22 to 18 AWG
Connection Type
IDC Standard, Crimp
Features
Wire Insulation Support
Contact Plating Material
Tin
Insulation Dia
0.06 to 0.1 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.