Zoro Homepage
This item is Discontinued.
Te Connectivity MAG-MATE POST 28-30 013 TPBR 62430-1

MAG-MATE POST 28-30 013 TPBR (Discontinued)

  • Mfr # 62430-1
  • Zoro # G300967086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62430-1
Zoro #
G300967086
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
28 AWG
Overall Length
0.33 in

Details

Item
Magnet Wire Terminal
Maximum Operating Temperature
302 Degrees F
Connection Type
IDC Standard
Wire Type
Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.