Zoro Homepage
This item is Discontinued.
Te Connectivity MAG MATE ST-KONT2 0 1394475-1

MAG MATE ST-KONT2 0 (Discontinued)

  • Mfr # 1394475-1
  • Zoro # G000974698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1394475-1
Zoro #
G000974698
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
23 AWG
Overall Length
0.748 in

Details

Item
Pin Terminal
Maximum Operating Temperature
302 Degrees F
Connection Type
IDC Standard
Wire Type
Magnet Wire
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.