
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1534234-1
Zoro #
G705947546
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.433 in
Details
Terminal Type
Tab & Receptacle
Wire Type
Magnet Wire
Connection Type
IDC Standard
Wire Range
Magnet Wire: 19 to 17 AWG
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.