
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62935-1
Zoro #
G200930302
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.31 in
Details
Wire Range
Aluminum: 24 to 22 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 27 to 23 AWG
Connection Type
IDC Standard
Wire Type
Magnet Wire
Max. Temp.
221 Degrees F
Terminal Type
Poke-In
Contact Plating Material
Post-Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.