
MAG-MATE TERMINAL W.EXTENDED LEAF-SPRING (Discontinued)
- Mfr # 1740698-2
- Zoro # G800927269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1740698-2
Zoro #
G800927269
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1.34 in
Details
Wire Type
Magnet Wire
Terminal Type
Leaf
Max. Temp.
302 Degrees F
Wire Range
Magnet Wire: 30 to 26 AWG
Connection Type
IDC Standard
Contact Plating Material
Pre-Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.