Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG-MATE W/118 TAB 33-31 TPBR

  • Mfr # 1217032-1

  • Zoro # G900941592


product price: $0.28
/ea
Sold in multiples of 1000 for $280.00

Key Features

Wire Type
Magnet Wire
Terminal Type
Tab
Wire Range
Magnet Wire: 32 AWG
Overall Length
1.11 in
Max. Temp.
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217032-1
Zoro #
G900941592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.11 in

Details

Wire Type
Magnet Wire
Terminal Type
Tab
Wire Range
Magnet Wire: 32 AWG
Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Contact Plating Material
Tin
Terminal Orientation
Offset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.