
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2232683-1
Zoro #
G400941344
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.835 in
Details
Terminal Type
Tab
Max. Temp.
302 Degrees F
Wire Type
Magnet Wire
Connection Type
IDC Standard
Wire Range
Magnet Wire: 21 to 19 AWG
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.