
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160897-2
Zoro #
G700941419
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Overall Length
0.511 in
Details
Item
Magnet Wire Terminal
Connection Type
IDC Standard
Wire Type
Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.