
Mains Power Connector, 115/230Vac, Male, Quick Connect Terminal (Discontinued)
- Mfr # 6609941-5
- Zoro # G105964884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609941-5
Zoro #
G105964884
UPC #
-
Country of Origin
Mexico
Details
Item
Fuse Clip
Type
Fuse Clip
Maximum Voltage
230 V AC
Current
3 A
Maximum Operating Temperature
40 Degrees C
Current Rating
3 A
Max. Voltage
230V AC
Max. Temp.
40°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.