Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MALE BLOCK 75 PL.-MIN RECT.

  • Mfr # 201310-1

  • Zoro # G600975040


product price: $31.55
/ea
Sold in multiples of 4 for $126.20

Key Features

Overall Length
0.915 in
Material
Phenolic
Color
Black
Type
Pin, Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201310-1
Zoro #
G600975040
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.915 in

Details

Item
Housing
Material
Phenolic
Color
Black
Type
Pin, Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.